Shop All Cylinder Position Sensors
This Product is Discontinued
Speedaire
Reed Switch, Metric (Discontinued)
Mfr # 4MY49
Zoro # G3167263
This Product is Discontinued
Key Features
- Enclosure Type IP 66
- Display Yes
- Number of Wires 2
- Switching Voltage 10-170V DC, 10-240V AC
- Switching Current 180 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4MY49
- Zoro # G3167263
- UPC # 190735629802
- Country of Origin Germany
- Category Cylinder Position Sensors
Dimensions
For Bore Dia. | 2 M |
Details
Enclosure Type | IP 66 |
Display | Yes |
Number of Wires | 2 |
Item | Reed Switch |
Switching Voltage | 10-170V DC, 10-240V AC |
Switching Current | 180 mA |
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Description
Reed Switch, Switching Current 180 mA, Switching Voltage 10-170V DC, 10-240V AC, For Bore Dia. 2 M, Temp. Range (F) -4 Degrees to 176 Degrees F, Enclosure Type IP 66, Display YES, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.