Shop All Cylinder Mounting Hardware
Speedaire
Reed Switch, Dovetail
Mfr # 41H528
Zoro # G5014021
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switching Current 0.001 to 0.03 A
- Display LED Indicator Light
- Number of Wires 2
- Switching Voltage 0-120V AC
- Color White/Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 41H528
- Zoro # G5014021
- UPC # 190735624746
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Dia. | 3/4 to 4 in |
Lead Length (Ft.) | 9 ft |
Details
Switching Current | 0.001 to 0.03 A |
Display | LED Indicator Light |
Number of Wires | 2 |
Switching Voltage | 0-120V AC |
Color | White/Translucent |
Description/Special Features | Flying Leads |
Function | Normally Open |
Item | Reed Switch |
Type | Dovetail |
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Description
Reed Switch, Dovetail, Switching Current 0.001 to 0.03 A, Switching Voltage 0-120V AC, For Bore Dia. 3/4 to 4 in, Function Normally Open, Lead Length (Ft.) 9 ft, Temp. Range (F) -4 Degrees to 176 Degrees F, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SC, 9mm ID, Nitrile Rubber (092607SC)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP62X1 (2VP62X1)
- WILKERSON Flex Drain For Plastic Bowl (FRP-95-610)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Single Rear Clevis, 63mm Bore (NCG-C063)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- PARKER Bracket Assembly, Bore 9/16" to 1-1/16" (P8S-TMC01)
- Speedaire Pneumatic System Components