Shop All Cylinder Mounting Hardware
Speedaire
Rear Pivot Bracket, 80mm, 100mm Bore
Mfr # CG-E080SUS
Zoro # G1442987
original price:
$134.89
25% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm, 100 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VGV8 to 5VGX5, 5VHL8 to 5VHP5
- Dimension C (In.) 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CG-E080SUS
- Zoro # G1442987
- UPC # 190735662267
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm, 100 mm |
Dimension C (In.) | 9 mm |
Dimension A (In.) | 80 mm |
Dimension B (In.) | 80 mm |
For Bore Diameter | 80 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5VGV8 to 5VGX5, 5VHL8 to 5VHP5 |
Includes | Pin, Retaining Rings |
Item | Rear Pivot Bracket |
Series | CG5 |
Product Type | Mounting Bracket |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Compatible with Series | CG5 |
System of Measurement | Metric |
Description
Rear Pivot Bracket, Mount Type Flange, Foot, For Bore Diameter 80 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGV8, 5VGV9, 5VGW0, 5VGW1, 5VGW2, 5VGW3, 5VGW4, 5VGW5, 5VGW6, 5VGW7, 5VGW8, 5VGW9, 5VGX0, 5VGX1, 5VGX2, 5VGX3, 5VGX4, 5VGX5, 5VHL8, 5VHL9, 5VHN0, 5VHN1, 5VHN2, 5VHN3, 5VHN4, 5VHN5, 5VHN6, 5VHN7, 5VHN8, 5VHN9, 5VHP0, 5VHP1, 5VHP2, 5VHP3, 5VHP4, 5VHP5, Compatible with Brand SMC, Compatible with Series CG5, Includes Pin, Retaining Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/8 NPT RH (57-000-001)
- BESTORQ AX48 Cogged Belt, 50 in Outside Length, 3/8 in Top Width, 1 Ribs (AX48)
- DAYTON B94 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (6L214)
- DYNABRADE Cylinder (25235)
- SPEEDAIRE Rear Pivot Bracket, 50mm, 63mm Bore (CG-E050SUS)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- FESTO Swivel Flange SNCB-63-R3 (SNCB-63-R3)
- Speedaire Cylinder Mounting Hardware