Shop All Cylinder Mounting Hardware
Speedaire
Rear Pivot Bracket, 20mm, 25mm Bore
Mfr # CG-E020SUS
Zoro # G2936796
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm, 25 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VGN6 to 5VGR1, 5VHF6 to 5VHH1
- Dimension B (In.) 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CG-E020SUS
- Zoro # G2936796
- UPC # 190735662236
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm, 25 mm |
Dimension B (In.) | 30 mm |
Dimension C (In.) | 3 mm |
Dimension A (In.) | 30 mm |
For Bore Diameter | 20 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5VGN6 to 5VGR1, 5VHF6 to 5VHH1 |
Includes | Pin, Retaining Rings |
Item | Rear Pivot Bracket |
Series | CG5 |
Product Type | Mounting Bracket |
Compatible with Series | CG5 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Body Material | Stainless Steel |
Description
Rear Pivot Bracket, Mount Type Flange, Foot, For Bore Diameter 20 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGN6, 5VGN7, 5VGN8, 5VGN9, 5VGP0, 5VGP1, 5VGP2, 5VGP3, 5VGP4, 5VGP5, 5VGP6, 5VGP7, 5VGP8, 5VGP9, 5VGR0, 5VGR1, 5VHF6, 5VHF7, 5VHF8, 5VHF9, 5VHG0, 5VHG1, 5VHG2, 5VHG3, 5VHG4, 5VHG5, 5VHG6, 5VHG7, 5VHG8, 5VHG9, 5VHH0, 5VHH1, Compatible with Brand SMC, Compatible with Series CG5, Includes Pin, Retaining Rings, Product Type Mounting Bracket, Series CG5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P2, 1-1/8 In (P2X1 1/8)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- D&D 66" Outside Length, 5/8" Top Width, 1 Ribs (5VX660)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore (NCM-PE075)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKV8)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Bracket, Eye (6X477)
- Speedaire Pneumatic System Components