Shop All Cylinder Mounting Hardware
Speedaire
Rear Pivot Bracket, 1-1/4 In Bore
Mfr # NCM-PE125
Zoro # G0631346
Not eligible for select promotions
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/4 in
- Mount Type Pivot Bracket
- Material Plated steel
- Fits 5THE7 to 5THF8
- Dimension A (In.) 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCM-PE125
- Zoro # G0631346
- UPC # 190735643419
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/4 in |
Dimension A (In.) | 1.38 in |
Dimension B (In.) | 2.08 in |
Dimension C (In.) | 0.35 in |
Overall Width | 2 1/16 in |
Overall Height | 1 3/16 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Pivot Bracket |
Material | Plated steel |
Fits | 5THE7 to 5THF8 |
Item | Rear Pivot Bracket |
Includes | Pivot Pin, Retaining Rings |
Series | NCM |
Mount Location | Rear |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Product Type | Rear Pivot Bracket |
System of Measurement | Inch |
Weight | 0.01 lb |
Compatible with Series | NCM |
Description
Rear Pivot Bracket, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Width 2 1/16 in, Compatible with Grainger Part Number 5THE7, 5THE8, 5THE9, 5THF0, 5THF1, 5THF2, 5THF3, 5THF4, 5THF5, 5THF6, 5THF7, 5THF8, Overall Height 1 3/16 in, Compatible with Brand SMC, Compatible with Series NCM, Includes Pivot Pin, Retaining Rings, Product Type Rear Pivot Bracket, Weight 0.01 lb, Series NCM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Spring Retainer (P024-0152SP)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2503-6-6)
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- FESTO Rod Clevis SG-UNF5/16"-24-B (SG-UNF5/16"-24-B)
- Speedaire Pneumatic System Components