Shop All Hose Clamp & Reel Parts
Speedaire
Ratchet/Latch Assembly
Mfr # 42PC49
Zoro # G7801361
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2
- Includes (1) Latch Bolt, (1) Latch Spring
- Fits Brand Speedaire
- Overall Dimensions 5 3/16 in L x 1 7/16 in W
- Finish/Coating Zinc Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 42PC49
- Zoro # G7801361
- UPC # 00194484255879
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
Overall Dimensions | 5 3/16 in L x 1 7/16 in W |
Overall Length | 5 3/16 in |
Overall Width | 1 7/16 in |
Details
For Use With Mfr. Model Number | GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2 |
Includes | (1) Latch Bolt, (1) Latch Spring |
Item | Latch Pawl |
Fits Brand | Speedaire |
Finish/Coating | Zinc Galvanized |
For Reel Series | SCR Series |
Material | Steel |
Description
Latch Pawl, Material Steel, For Use With Grainger Item Number 45UZ46, 45UZ47, 45UZ48, 45UZ49, For Use With Mfr. Model Number GGSCR-1308-2, GGSCR-616-2, GGSCR-908-2, GGSCR-916-2, For Reel Series SCR Series, Finish/Coating Zinc Galvanized, Overall Length 5 3/16 in, Overall Width 1 7/16 in, Includes (1) Latch Bolt, (1) Latch Spring, 5 3/16 in L x 1 7/16 in W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L120 V-Belt, 12" Outside Length, 3/8" Top Width, 1 Ribs (3GWD3)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-490)
- AIGNEP USA Run Tee, Composite, 45/64" Hex, 3/8" Tube (85222-06-06)
- CONTINENTAL CONTITECH 1/4" ID x 200 ft. PVC Air Hose 300 PSI RD (PLR02530-200)
- SPEEDAIRE Swivel Assembly, 1/4 (TT2CUD21G)
- SPEEDAIRE Guide Roller Set (42PC58)
- SPEEDAIRE Swivel Assembly (42PC74)
- SPEEDAIRE Spring Latch (6WA6973-4)
- SPEEDAIRE Guide Roller Set (42PC51)
- SPEEDAIRE Swivel Joint Housing (42PC64)
- INTERSTATE PNEUMATICS 0.551 Inch ID x 0.492 Inch Long Ferrules, PK 50 (F0626-50)
- Speedaire Hose Clamp & Reel Parts