Shop All Parts Kits
Speedaire
R70 Maintenance Kit
Mfr # 1WF48
Zoro # G1435506
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Compressors
- Includes (2) Air Filters, 7 qt Oil
- Compatible Part Number 1WD36, 1WD37, 1WD38, 1WD40, 1WD44
- Type Air Compressor Maintenance Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 1WF48
- Zoro # G1435506
- UPC # 190735604373
- Country of Origin United States
- Category Parts Kits
Details
Item | Air Compressor Maintenance Kit |
For Use With | Air Compressors |
Includes | (2) Air Filters, 7 qt Oil |
Compatible Part Number | 1WD36, 1WD37, 1WD38, 1WD40, 1WD44 |
Type | Air Compressor Maintenance Kit |
Description
Air Compressor Maintenance Kit, Type Air Compressor Maintenance Kit, Compatible Grainger Part Number 1WD36, 1WD37, 1WD38, 1WD40, 1WD44, For Use With Air Compressors, Includes (2) Air Filters, 7 qt Oil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F713-20-B5-G)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- SMC Speed Control Valve, 3/8 In, Tube (AS3002F-11)
- DODGE Type S2000 Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.06 to 6.44 in L Bolt Center-to-Center (070278)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA51-3YA53 (2DAY7)
- SPEEDAIRE Pl30 Maintenance Kit (1WG56)
- SPEEDAIRE Pl30 Maintenance Kit (1WF50)
- SPEEDAIRE Rv15 Maintenance Kit (1WF46)
- SPEEDAIRE Maintenance Kit, For 4NMJ4, 4NMJ5, 4NMJ6 (5CJG0)
- SPEEDAIRE Refrigerated Dryer Maint Kit, 3YA49 (2DAY6)
- INGERSOLL-RAND Maintenance Kit, For 5-7.5 HP Compressor (23360928)
- Speedaire Air Compressor Accessories