Shop All Vacuum Pump Parts
Speedaire
Pump Maintenance Kit, 5 HP
Mfr # CE0108SA
Zoro # G4364985
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CE3000SA, CE3001SA
- Fits Brand Campbell Hausfeld
- Compatible with Manufacturer Part Number CE3000SA, CE3001SA
- Product Type Pump Maintenance Kit
- Compatible with Brand Campbell Hausfeld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CE0108SA
- Zoro # G4364985
- Country of Origin China
- Category Vacuum Pump Parts
Details
For Use With Mfr. Model Number | CE3000SA, CE3001SA |
Item | Pump Maintenance Kit, 5 HP |
Fits Brand | Campbell Hausfeld |
Compatible with Manufacturer Part Number | CE3000SA, CE3001SA |
Product Type | Pump Maintenance Kit |
Compatible with Brand | Campbell Hausfeld |
Description
Pump Maintenance Kit, 5 HP, Series Not Applicable, Compatible with Grainger Part Number 35WC82, 35WC83, Product Type Pump Maintenance Kit, Compatible with Manufacturer Part Number CE3000SA, CE3001SA, Compatible with Series Not Applicable, Compatible with Brand Campbell Hausfeld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24Vac Coil (018Z6826)
- DAYTON Aluminum 14.75"D, 31.5"H Roof Fan w.Motor (56JN79)
- FRIGIDAIRE Printed Circuit Board (5304471308)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGF8)
- SPEEDAIRE Pump Maintenance Kit, 15 HP (CE0103SA)
- SPEEDAIRE Pump Maintenance Kit, 5 HP (CE0100SA)
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- ARMSTRONG PUMPS Timer, 24 hr. (810123-130)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- PIAB Vacuum Filter, 5.3 scfm Max Flow Rate (PPSF.375-X10)
- PIAB Vacuum Filter, 31.78 scfm Max Flow Rate (PPSF.5-X35)
- Speedaire Vacuum Pump Parts