Shop All Pressure Washer Hoses
Speedaire
Pressure Washer Hose, 3/8, 30 ft, 3000 psi
Mfr # 22KE01
Zoro # G5302656
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22KE01
- Zoro # G5302656
- UPC # 190735605806
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.71 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.71 in, Hose Length 30 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Sprayer Nozzle Foaming (6-6004)
- CLASSIC ACCESSORIES Ravenna Medium Rect/Oval Table/Chair Cover, Grey, 90"x60" (55-154-035101-EC)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- TECUMSEH Crankshaft Rpl 34463 (37311)
- SPEEDAIRE Pressure Washer Hose, 3/8, 100 ft, 3000 psi (22KE03)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 3000 psi (22KE02)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- SIMPSON Cold Water Hose, 3/8 in. D, 100 Ft (41030)
- Speedaire Pressure Washer Hoses