Shop All Pressure Washer Hoses
Speedaire
Pressure Washer Hose, 3/8, 100 ft, 3000 psi
Mfr # 22KE03
Zoro # G5302613
original price:
$221.72
27% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 22KE03
- Zoro # G5302613
- UPC # 190735605820
- Country of Origin China
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.71 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.71 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGLOO Reusable Ice Sheet, 8"H x 7-3/4"W x 19"L (25078)
- GREENGRASS 18 in. Enemy Sensing Scarecrow Great Horned Owl with Rotating-Head; Brown (GR3459210)
- THETFORD Thetford 92905 Porta Potti 260, 320, 550 Models - Water Fill Cap (92905)
- WEBER Gen SPX435 LP Gas Grill (36800001)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 3000 psi (22KE02)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD99)
- SPEEDAIRE Pressure Washer Hose, 5/16, 50 ft, 3500 psi (22KE05)
- SPEEDAIRE Pressure Washer Hose, 1/4, 25 ft, 2600 psi (22KD97)
- SPEEDAIRE Pressure Washer Hose, 5/16, 25 ft, 3500 psi (22KE04)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- Speedaire Pressure Washer Hoses