Shop All Pneumatic Tool Parts
Speedaire
Pressure Switch, 160 to 200psi
Mfr # PN22N034G
Zoro # G8641062
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 2MLW4
- Product Type Pressure Switch
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN22N034G
- Zoro # G8641062
- UPC # 190735602096
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Pressure Switch,160 to 200psi |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 2MLW4 |
Product Type | Pressure Switch |
Compatible with Brand | Speedaire |
Description
Pressure Switch,160 to 200psi, Series Not Applicable, Compatible with Grainger Part Number 2MLW4, 2MLW5, Product Type Pressure Switch, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- WESTWARD Fitting, 90 Deg., Stl, Zinc Plated, PK10 (52NZ23)
- DAYTON 3V850 V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (13V725)
- BANJO 2" Hose Mender Barb (HM200)
- SPEEDAIRE Rotor Blades, PK4 (PN21AA650G)
- SPEEDAIRE Assembly, Bearing, Tapered Roller (Z8981)
- SPEEDAIRE Piston Stopper (PN31CCP18G)
- SPEEDAIRE Needle Set, 3mm, PK19 (PN12V731018AG)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- SPEEDAIRE Piston Ring Set, PK2 (PN22N084G)
- GAST Repair Kit 0211 Lub Sp K217 (K217)
- Speedaire Pneumatic Tool Parts