Shop All Vacuum Pressure Switches
Speedaire
Pressure Switch, 1/4 NPT
Mfr # D3005000130
Zoro # G305781533
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- Type Replacement Part
- Thread Size 1/4 NPT
- For Use With Mfr. Model Number D3005000130
- For Use With Compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # D3005000130
- Zoro # G305781533
- Country of Origin China
- Category Vacuum Pressure Switches
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Pressure Switch for Model 3324541. |
Fits Brand | Speedaire |
Type | Replacement Part |
For Use With Mfr. Model Number | D3005000130 |
For Use With | Compressor |
Features | Working Pressure 120-150 psi |
Compatible with Manufacturer Part Number | D3005000130 |
Compatible with Series | 787U78 |
Compatible with Brand | Speedaire |
Product Type | Pressure Switch |
Series | Speedaire |
Description
Pressure Switch for Model 3324541., Series Speedaire, Compatible with Grainger Part Number 787U78, Product Type Pressure Switch, Compatible with Manufacturer Part Number D3005000130, Compatible with Series 787U78, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000054)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000079)
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- SMC Pressure Switch, Spacer, Sz 60, 0.1-0.4 Mpa (IS10M-60-L-A)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8" NP (90113)
- Speedaire Pneumatic System Components