Shop All Vacuum Pressure Switches
Speedaire
Pressure Switch, 1/4 NPT
Mfr # D3005000079
Zoro # G505781524
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Working Pressure 120-150 psi
- Thread Size 1/4 NPT
- Fits Brand Speedaire
- Type Replacement Part
- For Use With Mfr. Model Number D3005000079
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # D3005000079
- Zoro # G505781524
- Country of Origin China
- Category Vacuum Pressure Switches
Dimensions
Thread Size | 1/4 NPT |
Details
Features | Working Pressure 120-150 psi |
Fits Brand | Speedaire |
Item | Pressure Switch for Models 3331041, 3332041, 3332645. |
Type | Replacement Part |
For Use With Mfr. Model Number | D3005000079 |
For Use With | Compressor |
Product Type | Pressure Switch |
Compatible with Series | 787U79, 787U80, 787U81 |
Compatible with Brand | Speedaire |
Compatible with Manufacturer Part Number | D3005000079 |
Series | Speedaire |
Description
Pressure Switch for Models 3331041, 3332041, 3332645., Series Speedaire, Compatible with Grainger Part Number 787U79, 787U80, 787U81, Product Type Pressure Switch, Compatible with Manufacturer Part Number D3005000079, Compatible with Series 787U79, 787U80, 787U81, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5VX780 Cogged V-Belt, 78" Outside Length, 5/8" Top Width, 1 Ribs (5VX780)
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC01911, Pressure Line, 25 micron (ZX-HHC01911)
- DAYTON DC Gearmotor, Nameplate RPM 0.5, 0.10A (52JE46)
- BESTORQ Banded Belt, 75 in Outside Length, 1/2 in Top Width, 2 Ribs (2/A73)
- SPEEDAIRE Pressure Switch, 1/4 NPT (D3005000054)
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- SQUARE D Square D Pumptrol FHG2J27BP FHG Air Compressor Pressure Switch (FHG2J27BP)
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 45-175psi (69MB9LY)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90217)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- VIAIR Sealed Pressure Switch, 1/8"M NPT Port, 12 (90212)
- Speedaire Pneumatic System Components