Shop All Pneumatic Parts
Speedaire
Pressure Relief Valve
Mfr # PN2406018AG
Zoro # G2446066
original price:
$9.64
31% off
Sold in multiples of 3 for $19.77
Not eligible for select promotions
$19.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11X292
- Fits Brand Speedaire
- Product Type Pressure Relief Valve
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # PN2406018AG
- Zoro # G2446066
- UPC # 190735836651
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Pressure Relief Valve |
For Use With Mfr. Model Number | 11X292 |
Fits Brand | Speedaire |
Product Type | Pressure Relief Valve |
Compatible with Brand | Speedaire |
Description
Pressure Relief Valve, Series Not Applicable, Compatible with Grainger Part Number 11X292, Product Type Pressure Relief Valve, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZY03830-15-13-G)
- DAYTON AC Gearmotor, 45.0 in-lb Max. Torque, 26 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNF9)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 2.87" OD (1VP3012)
- SPEEDAIRE Pin (TTRB44204K30G)
- SPEEDAIRE Housing Assemblyins A (TT1450101AG)
- SPEEDAIRE Muffler for 22UX43, 44, 46, 54, 56-61, 72-75 (PN22UX028G)
- SPEEDAIRE Comfort Grip (TT85047G)
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- SPEEDAIRE Half Round Head Star Head Bolt, PK4 (TT2040114040102G)
- DYNABRADE Tension Arm (15306)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts