Shop All Pneumatic Tool Parts
Speedaire
Pressure Relief Valve, 165 PSI
Mfr # PN22N096G
Zoro # G1983287
original price:
$12.49
10% off
new price: $11.19
/ea
$11.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11X292
- Fits Brand Speedaire
- Compatible with Brand Speedaire
- Product Type Pressure Relief Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN22N096G
- Zoro # G1983287
- UPC # 190735602584
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Pressure Relief Valve, 165 PSI |
For Use With Mfr. Model Number | 11X292 |
Fits Brand | Speedaire |
Compatible with Brand | Speedaire |
Product Type | Pressure Relief Valve |
Description
Pressure Relief Valve, 165 PSI, Series Not Applicable, Compatible with Grainger Part Number 11X292, Product Type Pressure Relief Valve, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- CHICAGO PNEUMATIC Vanes/Rotor Bladesm, PK4 (KF138242)
- INDUSTRIAL CHOICE 3/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER3/8-300RD-50)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3350x4)
- SPEEDAIRE Starting Capacitor (PN22N066G)
- SPEEDAIRE Bevel Gear (TT184915G)
- SPEEDAIRE Front End Plate (TT1231200700011G)
- SPEEDAIRE Oil Seal (OSN4)
- SPEEDAIRE Housing Assemblyins A (TT2600101AG)
- SPEEDAIRE Hammer Cage (TT761A14G)
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- Speedaire Pneumatic Tool Parts