Shop All Stationary Electric Air Compressors
Speedaire
Pressure Lubricated Air Compressor
Mfr # 793HX4
Zoro # G604223222
product price: $5,503.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$5,503.99
Free 30-Day Returns
Key Features
- Phase Single
- Overall Height 49.5 in
- Overall Length 67.3 in
- Lubrication Type Pressure Lubricated
- Compressor Package Type Base Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 793HX4
- Zoro # G604223222
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Overall Height | 49.5 in |
Overall Length | 67.3 in |
Overall Width | 26 in |
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 2, Output Power 7.5 hp, Free Air Flow Rate @ Maximum Pressure 23.1 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- MAKITA Quiet Series Electric Air Compressor, 1/2 HP, 1.0Gal, Oil-Free (MAC100Q)
- FASCO D116 4.4", 1/15Hp, 115V, (D116)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC40)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 1 Phase (54JK64)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC50)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC42)
- SPEEDAIRE Electric Air Compressor, 1 HP (3JR83)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-200/3)
- Speedaire Air Compressors