Shop All Stationary Electric Air Compressors
Speedaire
Pressure Lubricated Air Compressor
Mfr # 793HX1
Zoro # G704230335
product price: $5,094.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$5,094.99
Free 30-Day Returns
Key Features
- Phase Single
- Lubrication Type Pressure Lubricated
- Compressor Package Type Base Model
- Standards ASME, OSHA Approved
- Pump Style Simplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 793HX1
- Zoro # G704230335
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Air Tank Size | 80 gal |
Description
Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 16.2 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7303B)
- TRITAN Bearings, 10.00mm Bore Dia., 3.00mm W (FR6 2RS PRX)
- GRACO LD Air-Powered Oil Pump (24G588)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z696)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM, Tank Size: 80 gal. (35WC43)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B234)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 7-1/2 HP (1WD84)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC59)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 17.3 cfm (4XA63)
- Speedaire Stationary Electric Air Compressors