Shop All Pressure Gauges
Speedaire
Pressure Guage, 1/4 NPT
Mfr # F5013700787
Zoro # G305781526
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressor
- Thread Size 1/4 NPT
- Type Replacement Part
- Fits Brand Speedaire
- Features Diameter: 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F5013700787
- Zoro # G305781526
- Country of Origin China
- Category Pressure Gauges
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Pressure Guage for Models 3331041, 3332041, 3332645. |
For Use With | Compressor |
Type | Replacement Part |
Fits Brand | Speedaire |
Features | Diameter: 2" |
Series | Speedaire |
For Use With Mfr. Model Number | F5013700787 |
Compatible with Brand | Speedaire |
Compatible with Series | 787U79, 787U80, 787U81 |
Compatible with Manufacturer Part Number | F5013700787 |
Product Type | Pressure Gauge |
Description
Pressure Guage for Models 3331041, 3332041, 3332645., Series Speedaire, Compatible with Grainger Part Number 787U79, 787U80, 787U81, Product Type Pressure Gauge, Compatible with Manufacturer Part Number F5013700787, Compatible with Series 787U79, 787U80, 787U81, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-113-NIST)
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 500 Deg F (CK11M)
- FJC FJC FJ6851 R-1234yf Aluminum Manifold Gauge Set with Quick Couplers (FJ6851)
- EZRED BATTERY LOAD TESTER 1-4 (EZB1100)
- SPEEDAIRE Air Regulator, 4 in.W, 1/4 in. NPT, 45 cfm (39DK93)
- SPEEDAIRE Pressure Gauge, 1/4 NPT (F5013700506)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013701660)
- SPEEDAIRE Pressure Gauge. For 787U82., Speedaire (F5013700710)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMU9)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Steel, Black (PEM206LF)
- Speedaire Pressure Gauges