Shop All Pneumatic Tool Parts
Speedaire
Pressure Gauge
Mfr # PN22N097G
Zoro # G8641297
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 11X292
- Fits Brand Speedaire
- Product Type Pressure Gauge
- Compatible with Brand Speedaire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN22N097G
- Zoro # G8641297
- UPC # 190735602591
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Details
Item | Pressure Gauge |
For Use With Mfr. Model Number | 11X292 |
Fits Brand | Speedaire |
Product Type | Pressure Gauge |
Compatible with Brand | Speedaire |
Description
Pressure Gauge, Series Not Applicable, Compatible with Grainger Part Number 11X292, Product Type Pressure Gauge, Compatible with Series Not Applicable, Compatible with Brand Speedaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (PEAC8-8F)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- SPEEDAIRE Bushing Pin Push (TTC410006G)
- SPEEDAIRE Pinion Gear, 14t (TTST25437G)
- SPEEDAIRE Idle Pulley (TT6T6201340002SG)
- SPEEDAIRE Oil Seal (TT761B58G)
- SPEEDAIRE Check Valve (PN22N071G)
- INGERSOLL-RAND Anvil Spring (NS11-27)
- Speedaire Pneumatic Tool Parts