Shop All Pneumatic Parts
Speedaire
Pressure Gauge, PK2
Mfr # PN22N056G
Zoro # G3024869
original price:
$15.68
23% off
new price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Speedaire
- For Use With Mfr. Model Number 2MLW5
- Compatible with Brand Speedaire
- Product Type Pressure Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # PN22N056G
- Zoro # G3024869
- UPC # 190735602256
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Pressure Gauge |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 2MLW5 |
Compatible with Brand | Speedaire |
Product Type | Pressure Gauge |
Description
Pressure Gauge, Series Not Applicable, Compatible with Grainger Part Number 2MLW5, Product Type Pressure Gauge, Compatible with Series Not Applicable, Compatible with Brand Speedaire, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- RUBBERWORX 3" X 10FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X10-CEAL)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EF)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT86)
- SPEEDAIRE O-Ring, 12.42x1.78 (TT2041104020200G)
- SPEEDAIRE O-Ring, PN21AA629G (PN21AA629G)
- SPEEDAIRE Carrier (TT126339G)
- SPEEDAIRE Rubber Stopper (PN31XG6704G)
- SPEEDAIRE Alighment Shim (TTR4420428G)
- SPEEDAIRE Housing Assemblyins A (TT1450101AG)
- DYNABRADE Sanding Pads, 4" W x 3/4" L (57956)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts