Shop All Pressure Gauges
Speedaire
Pressure Gauge, 1/4 NPT
Mfr # F5013700506
Zoro # G705781522
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compressor
- Fits Brand Speedaire
- Features Diameter: 2"
- Type Replacement Part
- Thread Size 1/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # F5013700506
- Zoro # G705781522
- Country of Origin China
- Category Pressure Gauges
Dimensions
Thread Size | 1/4 NPT |
Details
Item | Pressure Gauge. For 3300142, 3300241, 3324541. |
For Use With | Compressor |
Fits Brand | Speedaire |
Features | Diameter: 2" |
Type | Replacement Part |
For Use With Mfr. Model Number | F5013700506 |
Series | Speedaire |
Compatible with Brand | Speedaire |
Compatible with Series | 787U76, 787U77,787U78 |
Product Type | Pressure Gauge |
Compatible with Manufacturer Part Number | F5013700506 |
Description
Pressure Gauge. For 3300142, 3300241, 3324541., Series Speedaire, Compatible with Grainger Part Number 787U76, 787U77, 787U78, Product Type Pressure Gauge, Compatible with Manufacturer Part Number F5013700506, Compatible with Series 787U76, 787U77,787U78, Compatible with Brand Speedaire, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Low Pressure Gauge, Bottom, 5 psi, Material: Steel (25-200-5PSI)
- TEL-TRU Analog Dial Thermometer, Stem 18" L (LT330R-1855)
- DWYER INSTRUMENTS Single Sight Flow Indicator, Bronze, 2In (SFI-100-2)
- SG TOOL AID Lifetime Heavy Dutry Circuit Tester (27000)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013700373)
- SPEEDAIRE Pressure Gauge. For 787U82., Speedaire (F5013700710)
- SPEEDAIRE Pressure Gauge, For SpeedAire (F5013701660)
- SPEEDAIRE Air Regulator, 4 in.W, 1/4 in. NPT, 45 cfm (39DK93)
- SPEEDAIRE Pressure Guage, 1/4 NPT (F5013700787)
- FESTO Flanged Pressure Gauge FMA-50-16-1/4-EN (FMA-50-16-1/4-EN)
- THUEMLING Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-BG)
- Speedaire Pressure Gauges