Shop All General Purpose Filter
Speedaire
Pre-Filter, 7in.H x 5in.W
Mfr # 38XR56
Zoro # G0165247
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 176 Degrees F
- For Removal Of Particles
- Overall Height 7 in
- Overall Width 5 in
- Connection Size - Air Treatment 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 38XR56
- Zoro # G0165247
- UPC # 190735619292
- Country of Origin Turkey
- Category General Purpose Filter
Dimensions
Overall Height | 7 in |
Overall Width | 5 in |
Connection Size - Air Treatment | 1/4 in NPT |
Pipe Size | 1/4" NPT |
Size - Air Treatment | Standard |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Pre-Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 5,075 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 5 in, Overall Height 7 in, Drain Included Yes, Filter Bowl Material Steel, Drain Type Manual, Series FH, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Filter Rating 5 micron, For Substance Type Particles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY3140-5LZ)
- EATON AEROQUIP STEEL CRIMP HOSE FITTING (4TA4MP4)
- DIXON Female to Ind. Coupler, (F)NPT, 3/8, Brass (3DF3-B)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (J128 OH)
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm (4ZL37)
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm (4ZL42)
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W (4ZL49)
- SPEEDAIRE Compressed Air Filter, 250 psi, 8.22 In. W (4ZL12)
- SPEEDAIRE Filter Element, For Use On: Compact (4ZK69)
- SPEEDAIRE Filter Element (4ZK55)
- FESTO Micro Filter MS9-LFM-N1-AUV-DA (MS9-LFM-N1-AUV-DA)
- Speedaire Compressed Air Treatment