Shop All Oil Removal Filters
Speedaire
Pre-Filter, 2in NPT, 747 cfm, 5 micron
Mfr # 35GL62
Zoro # G9354457
product price: $1,806.99
/ea
Free Shipping & Returns
$1,806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 2 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 747 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GL62
- Zoro # G9354457
- UPC # 190735616161
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 2 in NPT |
Size - Air Treatment | Standard |
Overall Height | 29 1/8 in |
Size | Standard |
Pipe Size | 2" NPT |
Drain Port Size | 5/8 in |
Overall Width | 6 5/16 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Pre-Filter, Filter Type Particulate, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 747 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 5/16 in, Overall Height 29 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Standard, PK5 (35NEPCL)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- SPEEDAIRE Element, General Purpose, 1 Micron, 712 CFM (4GPJ5)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- JOHNSON CONTROLS Pneumatic Oil Filter, 150 psi, 125 Deg F (A-4000-605)
- Speedaire Pneumatic System Components