Shop All Oil Removal Filters
Speedaire
Pre-Filter, 1 in. NPT, 117 cfm
Mfr # 35GN46
Zoro # G9356121
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 117 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 35GN46
- Zoro # G9356121
- UPC # 190735617830
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Pipe Size | 1" NPT |
Size | Heavy-Duty |
Overall Width | 7 in |
Overall Height | 16 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Pre-Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 117 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Hose Side Half Quick Coupler (9798)
- CHIEF Hydraulic Cylinder, 5" Bore Dia. (500820TCU3)
- SKF SKF 6009 2RS, Single Row Ball Bearings (6009 2RS)
- POWERDRIVE Split Taper Bushing, Series B, 7/8 In (B 7/8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GPA4)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE2)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 88 cfm (4GNY3)
- BETA 1 FILTERS Spin-On replacement filter for 2013400204 / QUINCY (B1SO0049917)
- Speedaire Oil Removal Filters