Shop All Air Line Lockout Valves
Speedaire
Porting Block
Mfr # 4ZK41
Zoro # G3465086
original price:
$15.55
10% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT (In.) 1/4 in
- For Use On Intermediate and Standard
- Provides 3 Auxiliary 1/4 in NPT Outlets to Separately Pipe High Pressure or Non Lubricated Air
- Type Modular
- Compatible with Series Intermediate and Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZK41
- Zoro # G3465086
- UPC # 190735630525
- Country of Origin China
- Category Air Line Lockout Valves
Dimensions
Air Inlet Size | 1/4 in |
Details
NPT (In.) | 1/4 in |
Item | Porting Block |
For Use On | Intermediate and Standard |
Provides | 3 Auxiliary 1/4 in NPT Outlets to Separately Pipe High Pressure or Non Lubricated Air |
Type | Modular |
Compatible with Series | Intermediate and Standard |
Body Material | Aluminum |
Primary Body Material | Aluminum |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Series | Intermediate Duty, Standard Duty |
Compatible Grainger Part Number | 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23 |
Description
Porting Block, Compatible with Grainger Part Number 4ZL31,4ZL32,4ZL33,4ZL34,4ZL35,4ZL36,4ZL37,4ZL38,4ZL39,4ZL40,4ZL41,4ZL42,4ZL72,4ZL73,4ZL74,4ZL75,4ZL76,4ZL77,4ZL78,4ZL79,4ZL80,4ZL81,4ZL82,4ZL83,4ZK86,4ZK87,4ZK88,4ZK89,4ZK90,4ZK91,4ZK92,4ZK93,4ZM21,4ZM22,4ZM23, Series Intermediate Duty, Standard Duty, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Body Material Aluminum, Compatible with Series Intermediate and Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- SPEEDAIRE Valve, Lockout, 1 In NPT (4ZL06)
- SPEEDAIRE Valve, Lockout (4ZL04)
- SPEEDAIRE Adapter, Pipe (4ZK40)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM27)
- SPEEDAIRE Drain, Drip Leg (4ZK11)
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM25)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- Speedaire Pneumatic System Components