Shop All Stationary Electric Air Compressors
Speedaire
Portable Gas Air Compressor, 9 gal Tank
Mfr # ETA9090980.ES
Zoro # G308669906
product price: $3,130.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,130.99
Free 30-Day Returns
Key Features
- Cylinder Material Cast Iron
- Number of Stages 1
- Weight 341 lb
- Engine Oil Capacity 36.8 fl oz
- Engine Brand Honda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # ETA9090980.ES
- Zoro # G308669906
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Inlet Size | 3/4 in |
Air Tank Size | 9 gal |
Details
Cylinder Material | Cast Iron |
Number of Stages | 1 |
Item | Portable Gas Air Compressor |
Weight | 341 lb |
Engine Oil Capacity | 36.8 fl oz |
Engine Brand | Honda |
Maximum Speed | 3,600 RPM |
Start Type | Electric Starter |
Outlet Type | NPT |
Air Tank Style | Wheelbarrow |
Engine Displacement | 270 cc |
Fuel Type | Gasoline |
Valve Type | Reed |
Engine Cooling | None |
Valve Material | Stainless Steel |
Sound Level | 89 dBA |
Starter Type | Electric |
Inlet Gender | Female |
Inlet Type | NPT |
Maximum Operating Pressure | 155 psi |
Engine Output Power | 9 hp |
Free Air Flow Rate | 18.1 cfm |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 9 hp, Engine Brand Honda, Free Air Flow Rate 18.1 cfm, Free Air Flow Rate @ Maximum Pressure Not Applicable, Maximum Operating Pressure 155 psi, Air Tank Size 9 gal, Air Tank Style Wheelbarrow, Starter Type Electric, Sound Level 89 dBA, Pump Type Reciprocating, Maximum Speed 3,600 RPM, Duty Cycle Continuous Run Gas Engine With Piolot Unloader Valve, Lubrication Type Splash Lubricated; Synthetic Oil
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spz1000 (SPZ1000)
- ZORO SELECT FHP Sheave, 2AK104 x 1 (2AK1041)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- ARO FRL, 1/2 In. NPT, 120 cfm, 150 psi (C38341-600)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC59)
- SPEEDAIRE Electric Air Compressor, 3 HP (4B237)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 15 HP (1WD90)
- SPEEDAIRE Elec. Air Compressor, Duplex, 7.5HP, 49CFM (35WC62)
- SPEEDAIRE Air Compressor (AG2-SM14-30G)
- SPEEDAIRE Electric Air Compressor, 3/4 HP (5Z697)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 28.1cfm (2545E10-V-200/3)
- Speedaire Air Compressors