Shop All Stationary Electric Air Compressors
Speedaire
Portable Gas Air Compressor, 8 gal Tank
Mfr # ETE6590811
Zoro # G408669899
product price: $1,775.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,775.99
Free 30-Day Returns
Key Features
- Cylinder Material Cast Iron
- Number of Stages 1
- Weight 154 lb
- Engine Oil Capacity 19.52 fl oz
- Engine Brand Kohler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # ETE6590811
- Zoro # G408669899
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Air Tank Size | 8 gal |
Inlet Size | 1/2 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Kohler, Free Air Flow Rate 11 cfm, Free Air Flow Rate @ Maximum Pressure Not Applicable, Maximum Operating Pressure 175 psi, Air Tank Size 8 gal, Air Tank Style Wheelbarrow, Starter Type Recoil, Sound Level 86.1 dBA, Pump Type Reciprocating, Maximum Speed 3,600 RPM, Duty Cycle Continuous Run Gas Engine With Piolot Unloader Valve, Lubrication Type Splash Lubricated; Synthetic Oil
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Mini Random Orbital Sander Kit (CP7200-S KIT)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/4" (R262G)
- SUPCO Cast Unit Bearing Motor, 35W, 230V, CCW (SM354)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC55)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 15HP, 50CFM (35WC54)
- SPEEDAIRE Air Compressor (AG1-PM07-08G)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC68)
- SPEEDAIRE Air Compressor (AM2-PM09-08G)
- INDUSTRIAL GOLD 10Hp, 460-480V, 3 Phase, 60Hz, Cube Air Compressor, 35Cfm@175Psi (IGQ103-E-480)
- Speedaire Stationary Electric Air Compressors