Shop All Stationary Gas Air Compressors
Speedaire
Portable Gas, Air Compressor, 6.5hp, 20 gal
Mfr # 799M93
Zoro # G706878948
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,653.99
Free 30-Day Returns
Key Features
- Fuel Type Gasoline
- Number of Stages 1
- Lubrication Type Splash Lubricated; Synthetic Oil
- Engine Brand Kohler
- Weight 162 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 799M93
- Zoro # G706878948
- Country of Origin United States
- Category Stationary Gas Air Compressors
Dimensions
Air Tank Size | 20 gal |
Details
Fuel Type | Gasoline |
Item | Stationary Air Compressor |
Number of Stages | 1 |
Lubrication Type | Splash Lubricated; Synthetic Oil |
Engine Brand | Kohler |
Weight | 162 lb |
Pump Type | Piston |
Sound Level | 90 dBA |
Free Air Flow Rate @ Maximum Pressure | 10.2 cfm |
Air Tank Style | Horizontal |
Maximum Operating Pressure | 135 psi |
Engine Output Power | 6.5 hp |
Sound Level Range | Standard (70 dBA or more) |
Description
Stationary Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 6.5 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 10.2 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Air Tank Style Horizontal, Sound Level 90 dBA, Pump Type Piston
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Clamp, Bore 1/4 In (OCT16-4-A)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- HERITAGE Drive Grease Fitting, 3/16" CS Z3 (H1728Z3)
- KBC Ball Bearing, 25mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6205-ZZ KBC)
- SPEEDAIRE Stationary Air Compressor, 14 HP, Kohler (5F564)
- SPEEDAIRE Stationary Air Compressor, 9 HP, Honda (AS2-SH08-30G)
- SPEEDAIRE Air Compressor, 13 HP, Honda (4LW38)
- SPEEDAIRE Stationary Air Compressor, 5.5 HP, Honda (40JL42)
- SPEEDAIRE Stationary Air Compressor, 13 HP, Honda (ABS-13H-80HG)
- SPEEDAIRE Stationary Air Compressor, 6.5 hp, 30 gal (799M94)
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- Speedaire Air Compressors