Shop All Portable Electric Air Compressors
Speedaire
Portable Electric Air Compressor Combo
Mfr # 7DW87
Zoro # G2606718
product price: $1,140.99
/ea
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 20 gal.
- Voltage 120/240VAC
- Max. Pressure 135 psi
- HP 2
- Tank Type Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7DW87
- Zoro # G2606718
- UPC # 00194484318208
- Country of Origin Multiple
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 20 gal. |
Overall Length | 33 in |
Overall Height | 31 in |
Overall Width | 19.5 in |
Tank Size - Air Compressor | 20 gal |
Air Tank Size | 20 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor Combo with Accessories, Lubrication Type Oil Lubricated, Air Tank Style Horizontal, Output Power 2 hp, Free Air Flow Rate 5.5 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 20 gal, Input Voltage 120V AC, 240V AC, Current Rating 15.7 A, 7.8 A, Sound Level 82 dBA, Weight 148 lb, Motor Type Induction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor Pump, Diaph, 1/125HP, 3-2/67in.L (10D1125-101-1052)
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F168)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP (2405-08-08)
- CENTURY Motor, PSC, 1/2 HP, 1075,208-230V, 48Y, OAO (D1056)
- SPEEDAIRE Air Compressor (787U82)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Portable Air Compressor, Oil Free, 1.70 HP (415L90)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SPEEDAIRE Air Compressor (787U77)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA8)
- PAASCHE 1/4 H.P. OillessDiaphragm Compressor w/ Regulator (PA398306)
- Speedaire Portable Electric Air Compressors