Shop All Portable Electric Air Compressors
Speedaire
Portable Electric Air Compressor, 115VAC
Mfr # 45PL19
Zoro # G5435048
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 3 gal.
- Voltage 120VAC
- Max. Pressure 135 psi
- HP 0.75
- Tank Type Hot Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 45PL19
- Zoro # G5435048
- UPC # 190735986783
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 3 gal. |
Overall Length | 20 in |
Overall Height | 19 in |
Overall Width | 9 in |
Tank Size - Air Compressor | 3.0 gal |
Outlet Size | 1/4 in |
Air Tank Size | 3 gal |
Description
Portable Air Compressor, Lubrication Type Oil Free, Air Tank Style Hot Dog, Output Power 0.75 hp, Free Air Flow Rate 2.6 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 3 gal, Input Voltage 120V AC, Current Rating 12 A, Sound Level 86 dBA, Weight 40 lb, Motor Type Universal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6214N, 6200 Series Single Row Deep Groove Ball Bearing (6214N)
- TOMPKINS Hydraulic Fitting-Steel12MJ BULKHEAD UNION 90 (2701-12-12)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- GATES 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500K)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Air Compressor (787U82)
- SPEEDAIRE Portable Air Compressor, Oil Free, 1.70 HP (415L90)
- SPEEDAIRE Portable Electric Air Compressor, 30 gal. (48UY04)
- SPEEDAIRE Air Compressor (787U79)
- ROLAIR Air Compressor, 1.5 HP, 115VAC, 135 psi (5520MK103-0072)
- Speedaire Air Compressors