Shop All Portable Electric Air Compressors
Speedaire
Portable Air Compressor, Oil Free, 120V AC
Mfr # 810RA8
Zoro # G010854508
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Overall Length 15.2 in
- Overall Height 18.3 in
- Weight 29.32 lb
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 810RA8
- Zoro # G010854508
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 15.2 in |
Overall Height | 18.3 in |
Overall Width | 15.6 in |
Outlet Size | 1/4 in |
Air Tank Size | 6 gal |
Inlet Size | 1/4 in |
Description
Portable Air Compressor, Oil Free, 1.5HP, 6 Gal, Pancake, 3.0CFM@90 PSI, 120VAC, 11.8 AMP., Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 1.5 hp, Free Air Flow Rate 3 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 11.8 A, Sound Level 83 dBA, Weight 29.32 lb, Free Air Flow Rate @ Maximum Pressure 3.0 cfm, Pump Type Reciprocating, Motor Type Brushed AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 8 x 18 x 5 mm., SCV, Fluoro Rubber (8185SCV)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L44645 (L44645)
- D&D Timing Belt, 3M, 15 x 219mm PL, T73 (219-3M-15)
- BANDO T5-280 Poly Timing Belt, 6T5-280Ug (6T5-280UG)
- SPEEDAIRE Air Compressor (787U82)
- SPEEDAIRE Air Compressor, 1.3 HP, 115V, 125 psi (11X355)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Gas Air Compressor, 9.0 HP, 17.5 CFM Max (AS2-PH08-08G)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- Speedaire Portable Electric Air Compressors