Shop All Portable Electric Air Compressors
Speedaire
Portable Air Compressor, Oil Free, 120V AC
Mfr # 810RA7
Zoro # G610854465
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Overall Length 15.2 in
- Overall Height 18.3 in
- Weight 28 lb
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 810RA7
- Zoro # G610854465
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Overall Length | 15.2 in |
Overall Height | 18.3 in |
Overall Width | 15.6 in |
Inlet Size | 1/4 in |
Air Tank Size | 6 gal |
Outlet Size | 1/4 in |
Description
Portable Air Compressor, Oil Free, 1HP, 6 Gal, Pancake, 2.6CFM@90 PSI, 120V AC, 12.0 AMP., Lubrication Type Oil Free, Air Tank Style Pancake, Output Power 1 hp, Free Air Flow Rate 2.6 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 6 gal, Input Voltage 120V AC, Current Rating 12 A, Sound Level 83 dBA, Weight 28 lb, Free Air Flow Rate @ Maximum Pressure 2.6 cfm, Pump Type Reciprocating, Motor Type Brushed AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 3.35 inch OD (6J335JA)
- MILTON Piggyback Filter/Regulator, 3/8" NPT (1110)
- CHICAGO PNEUMATIC Piston Compressor, 20 HP, 120 gal. Tank (RCP-C20123D)
- LEESON AC Gearmotor, TEFC, 57 RPM, 115VAC, 56 in-lb (M1125130.00)
- SPEEDAIRE Portable Electric Air Compressor, 2.0 HP (52YM09)
- SPEEDAIRE Portable Air Compressor, Oil Free, 1.70 HP (415L90)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA8)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- SPEEDAIRE Electric Air Compressor, 1 Stage, 2 HP (2MLW6)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH55-08G)
- INGERSOLL RAND CO Ingersoll Rand P1IU-A9, Portable Electric Air Compressor, 1 HP, 4 Gallon, Twin Stack, 3.2 CFM (42672949)
- Speedaire Air Compressors