Shop All Pneumatic Tool Parts
Speedaire
Point Chisel
Mfr # TTRB44204K502G
Zoro # G8084307
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Fits Brand Speedaire
- Material Steel
- Non-Sparking No
- Shank Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TTRB44204K502G
- Zoro # G8084307
- UPC # 190735625859
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7 in |
Shank Size | 0.373 in |
Shank Diameter | 11/32 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.373 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Moil Point, Chisel Scaler Style B1/Cleco, Cutting Application General Demolition, Material Grade SCM440, Compatible with Product Type Chisel Scalers, Compatible with Grainger Part Number 11C912, 3AAH6, 3AAH7, 3AAJ1, Compatible with Manufacturer Part Number YM301B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- ADAPTALL Hose Adapter, 1/4", NPT, 14 mm (9325-04x14x1.5)
- FESTO Push-In Fitting QS-1/4-6 (QS-1/4-6)
- SPEEDAIRE Throttle Handle, Green Color (TT701000AGRG)
- SPEEDAIRE Needle Driver (TTR4420445G)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- SPEEDAIRE Keyless Chuck, 3/8 In (TT130322G)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N075G)
- SPEEDAIRE Pressure Relief Valve, 165 PSI (PN22N096G)
- SMC Stroke Adjuster, Extend, Pneumatic Slides (MXS-AS20)
- Speedaire Pneumatic Tool Parts