Shop All Cylinder Mounting Hardware
Speedaire
PNP Switch, Dovetail
Mfr # 41H529
Zoro # G5014046
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Translucent
- Switching Voltage 5-28V DC
- Temp. Range (F) -4 Degrees to 176 Degrees F
- Description/Special Features Flying Leads
- For Bore Dia. 3/4 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 41H529
- Zoro # G5014046
- UPC # 190735624753
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
For Bore Dia. | 3/4 to 4 in |
Lead Length (Ft.) | 9 ft |
Details
Color | White/Translucent |
Switching Voltage | 5-28V DC |
Temp. Range (F) | -4 Degrees to 176 Degrees F |
Description/Special Features | Flying Leads |
Item | PNP Switch |
Function | Normally Open |
Switching Current | 0.2 Amp Max |
Display | LED Indicator Light |
Type | Dovetail |
Number of Wires | 3 |
Description
PNP Switch, Dovetail, Switching Current 0.2 Amp Max, Switching Voltage 5-28V DC, For Bore Dia. 3/4 to 4 in, Function Normally Open, Lead Length (Ft.) 9 ft, Temp. Range (F) -4 Degrees to 176 Degrees F, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Metric Tapered Roller Bearing, 20mm Bore Dia., 47mm Outside Dia., 15.25mm Width (30204)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 6" Stroke (H1006)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS2201F-N02-07SA)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY7)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- FESTO Clevis Foot LBN-12/16 (LBN-12/16)
- Speedaire Cylinder Mounting Hardware