Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm
Mfr # 4ZL43
Zoro # G3251841
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
- Max. Incoming Pressure - Air Treatment 250 psi
- Overall Width 3 1/8 in
- Max. Flow - Air Treatment 20 cfm
- Filter Rating - Air Treatment 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL43
- Zoro # G3251841
- UPC # 190735631508
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Overall Width | 3 1/8 in |
Connection Size - Air Treatment | 3/8 in NPT |
Bowl Size - Air Treatment | 7.0 oz |
Overall Height | 9 5/16 in |
Size | Standard |
Size - Air Treatment | Standard |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 1/8 in, Overall Height 9 5/16 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON T Style Coupler, 3/8" Hose Barb, PK10 (786-6)
- NATIONAL Small Bore Inch Seal, 456865N (456865N)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF061008)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 90 cfm (4ZL18)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- SPEEDAIRE Bracket, Mounting (4ZK73)
- SPEEDAIRE Filter Element (4ZK56)
- COILHOSE PNEUMATICS ARO Connector MPT 1/4" (CO 1401)
- Speedaire Pneumatic System Components