Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 2 In. NPT, 300 cfm
Mfr # 4ZL21
Zoro # G0437193
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Air Treatment Standard
- Bowl Material - Air Treatment Metal with Sight Glass
- Overall Width 8 1/4 in
- Max. Incoming Pressure - Air Treatment 250 psi
- Bowl Size - Air Treatment 32.0 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZL21
- Zoro # G0437193
- UPC # 190735631287
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Size - Air Treatment | Standard |
Overall Width | 8 1/4 in |
Bowl Size - Air Treatment | 32.0 oz |
Connection Size - Air Treatment | 2 in NPT |
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Male Pipe Thread |
Size | Heavy-Duty |
Overall Height | 18 7/8 in |
Air Outlet Size | 2 in |
Air Inlet Size | 2 in |
Inlet Size | 2 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 300 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 8 1/4 in, Overall Height 18 7/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series Heavy Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABAC 2 x 5 HP 230 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-23120D)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- BOSTON Easy Couple Hose, 5/8" I.D., 250 ft L, Blue (H20110BU-250R)
- SUNBELT Offset Links, Chain #60 1.1" x1.3" x0.75" (A-B1SB418)
- SPEEDAIRE Filter Element (4ZK46)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi, Overall Width: 1.97 in (4ZL25)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- SPEEDAIRE Bracket, Mounting (4ZK71)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- COILHOSE PNEUMATICS Industrial Coupler MPT 1/4" (CO 152)
- Speedaire Pneumatic Modular FRL Accessories