Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 1/8 In. NPT, 6 cfm
Mfr # 4ZL16
Zoro # G3165163
original price:
$40.85
11% off
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow - Air Treatment 6 cfm
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Size - Air Treatment 1.0 oz
- Overall Height 4 1/4 in
- Drain Port Size 1/8 in Male Pipe Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL16
- Zoro # G3165163
- UPC # 190735631232
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Bowl Size - Air Treatment | 1.0 oz |
Overall Height | 4 1/4 in |
Drain Port Size | 1/8 in Male Pipe Thread |
Size | Miniature |
Size - Air Treatment | Subcompact |
Overall Width | 1 5/8 in |
Connection Size - Air Treatment | 1/8 in NPT |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Inlet Size | 1/8 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 6 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 5/8 in, Overall Height 4 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Miniature, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-3/8 (29HY71)
- SKF Single Row Ball Brgs (6212C3)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- PIX Belt, SPA, 13 x 2332mm LP (SPA2332)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL55)
- SPEEDAIRE Bracket, Mounting (4ZK53)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- SPEEDAIRE Conversion Kit (4ZK51)
- ARO T-Type Wall Mount, For ARO 1500 Series (104400)
- Speedaire Pneumatic System Components