Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm
Mfr # 4ZL17
Zoro # G3271012
original price:
$42.42
5% off
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/4 in
- Max. Flow - Air Treatment 6.5 cfm
- Overall Width 1 5/8 in
- Bowl Material - Air Treatment Polycarbonate
- Bowl Size - Air Treatment 1.0 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL17
- Zoro # G3271012
- UPC # 190735631249
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height | 4 1/4 in |
Overall Width | 1 5/8 in |
Bowl Size - Air Treatment | 1.0 oz |
Connection Size - Air Treatment | 1/4 in NPT |
Size | Miniature |
Drain Port Size | 1/8 in Male Pipe Thread |
Size - Air Treatment | Subcompact |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 6.5 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 5/8 in, Overall Height 4 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Miniature, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B642000XXA)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- INGERSOLL-RAND OEM 8,000h Kit UP6 10-15HP TASCompressor (23352172)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL46)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 150 psi (4ZL36)
- SPEEDAIRE Air Regulator, 1/2 In NPT, 220 cfm, 300 psi (4ZM20)
- SPEEDAIRE Bracket And Nut (4ZK63)
- SPEEDAIRE Air Regulator, 3/8 In. NPT, 70 cfm, 300 psi (1WH33)
- SPEEDAIRE Compressed Air Regulator, Aluminum, 1/4 in NPT, 15 cfm, 300 psi Max Op Pressure, Nonrising (4ZM08)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- Speedaire Pneumatic Modular FRL Accessories