Shop All Pneumatic Modular FRL Accessories
Speedaire
Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm
Mfr # 4ZL46
Zoro # G2014616
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Bowl Material Polycarbonate with Guard
- For Removal Of Oil, Oil Odor, Oil Vapor, Particles, Water
- Max. Temp. 125 Degrees F
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 4ZL46
- Zoro # G2014616
- UPC # 190735631539
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Drain Port Size | Will Fit 1/8-27 and 1/8-28 Pipe Thread |
Bowl Size - Air Treatment | 7.0 oz |
Overall Height | 9 5/16 in |
Size - Air Treatment | Standard |
Overall Width | 3 1/8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Size | Standard |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Description
Pneumatic Oil Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 35 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/8 in, Overall Height 9 5/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Standard Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pneumatic Oil Filter, 1 In. NPT, 353 cfm (F35462-310)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX-04FP-GAUGE PORT (GP6504-06-06-04FP)
- SPEEDAIRE Bracket, Mounting (4ZK29)
- SPEEDAIRE Cover, Tamper Resistant (5ZL32)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL31)
- SPEEDAIRE Filter Element (4ZK21)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Nut, Panel Mount (4ZK32)
- SMC FR Unit, 3/8" NPT Ports, Auto Drain (AC30A-N03D-3Z-A)
- Speedaire Pneumatic Modular FRL Accessories