Shop All Cylinder Mounting Hardware
Speedaire
Pivot Bracket, 7/16 In, 9/16 In Bore
Mfr # NCM-PC044
Zoro # G2743011
product price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Pivot Bracket
- Material Plated steel
- Fits 5TGH8 to 5TGL1
- Dimension B (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCM-PC044
- Zoro # G2743011
- UPC # 190735643365
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Dimension B (In.) | 0.75 in |
Dimension C (In.) | 0.5 in |
Dimension A (In.) | 0.77 in |
Overall Height | 3/4 in |
Overall Width | 1/2 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Pivot Bracket |
Material | Plated steel |
Fits | 5TGH8 to 5TGL1 |
Item | Rear Pivot Bracket |
Series | NCM |
Mount Location | Rear |
Product Type | Rear Pivot Bracket |
Compatible with Series | NCM |
System of Measurement | Inch |
Weight | 0.01 lb |
Compatible with Brand | SMC |
Body Material | Stainless Steel |
Description
Rear Pivot Bracket, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Width 1/2 in, Compatible with Grainger Part Number 5TGH8, 5TGH9, 5TGJ0, 5TGJ1, 5TGJ2, 5TGJ3, 5TGJ4, 5TGJ5, 5TGJ6, 5TGJ7, 5TGJ8, 5TGJ9, 5TGK0, 5TGK1, 5TGK2, 5TGK3, 5TGK4, 5TGK5, 5TGK6, 5TGK7, 5TGK8, 5TGK9, 5TGL0, 5TGL1, Overall Height 3/4 in, Compatible with Brand SMC, Compatible with Series NCM, Product Type Rear Pivot Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Metric - Cylindrical Roller, #NUCF10BR (NUCF10BR)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-3/8" (235135)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- SMITH BEARING Track Roller, Yoke, Dia 3/4 In., V-Groove (VYR-3-3/4)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS (5VEA0)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- Speedaire Cylinder Mounting Hardware