Shop All Cylinder Mounting Hardware
Speedaire
Pivot Bracket, 3/4 to 1-1/4 In Bore
Mfr # NCM-PC075
Zoro # G2738364
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in
- Mount Type Pivot Bracket
- Material Plated steel
- Fits 5TGL2 to 5TGT9, 5TGV2 to 5TGW3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCM-PC075
- Zoro # G2738364
- UPC # 190735643372
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in |
Dimension B (In.) | 1.1 in |
Dimension C (In.) | 0.79 in |
Dimension A (In.) | 1.18 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Overall Height | 1 1/8 in |
Overall Width | 13/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Pivot Bracket |
Material | Plated steel |
Fits | 5TGL2 to 5TGT9, 5TGV2 to 5TGW3 |
Item | Rear Pivot Bracket |
Includes | Brackets |
Series | NCM |
Body Material | Stainless Steel |
Mount Location | Rear |
Weight | 0.01 lb |
System of Measurement | Inch |
Product Type | Rear Pivot Bracket |
Compatible with Series | NCM |
Compatible with Brand | SMC |
Description
Rear Pivot Bracket, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 5/8" (SS09558)
- REELCRAFT Reel, Hose, 1000 PSI (CA33118 L)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 3440050419 / SULLIVAN/PALATEK (B1SA0001031)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- Speedaire Pneumatic System Components