Shop All Cylinder Mounting Hardware
Speedaire
Pivot Bracket, 3/4 to 1-1/16 In Bore
Mfr # NCM-PE075
Zoro # G2848456
product price: $4.49
/ea
Not eligible for select promotions
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3/4 in, 7/8 in, 1 1/16 in
- Mount Type Pivot Bracket
- Material Plated steel
- Fits 5TGZ1 to 5THE6
- Dimension A (In.) 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCM-PE075
- Zoro # G2848456
- UPC # 190735643402
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3/4 in, 7/8 in, 1 1/16 in |
Dimension A (In.) | 1.25 in |
Dimension B (In.) | 1.95 in |
Dimension C (In.) | 0.35 in |
Overall Height | 1 3/16 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Overall Width | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Pivot Bracket |
Material | Plated steel |
Fits | 5TGZ1 to 5THE6 |
Item | Rear Pivot Bracket |
Includes | Pivot Pin, Retaining Rings |
Series | NCM |
Weight | 0.01 lb |
Product Type | Rear Pivot Bracket |
Compatible with Series | NCM |
System of Measurement | Inch |
Mount Location | Rear |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Description
Rear Pivot Bracket, Mount Type Pivot Bracket, Mount Location Rear, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Width 3/8 in, Compatible with Grainger Part Number 5TGZ1, 5TGZ2, 5TGZ3, 5TGZ4, 5TGZ5, 5TGZ6, 5TGZ7, 5TGZ8, 5TGZ9, 5THA0, 5THA1, 5THA2, 5THA3, 5THA4, 5THA5, 5THA6, 5THA7, 5THA8, 5THA9, 5THD0, 5THD1, 5THD2, 5THD3, 5THD4, 5THD5, 5THD6, 5THD7, 5THD8, 5THD9, 5THE0, 5THE1, 5THE2, 5THE3, 5THE4, 5THE5, 5THE6, Overall Height 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB25)
- MARTIN SPROCKET & GEAR Spk Roller Ds A, DS60A15 (DS60A15)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP1)
- BESTORQ Aftermarket JOHN DEERE H79285 Replacement Belt, B136 (B136)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE Foot Bracket, 10mm Bore (CJ-L016SUS)
- SPEEDAIRE Side Lug Mount (1A256)
- Speedaire Cylinder Mounting Hardware