Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit with Extension
Mfr # 52KD70
Zoro # G7718131
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Polyoxymethylene, Rubber
- Application Preparation of Small Surfaces for Repainting, Touch Up or Welding
- Outlet Size 1/8 in
- Includes (4) Rubber Focus Nozzles, 8.5 oz Blast Grit, Bag, Template
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/8 in |
Overall Length | 11 1/4 in |
Overall Width | 12 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 1 1/2 in |
Nozzle Length | 1 1/2 in |
Nominal Extension Length | Less than 6 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 1/2 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Wide, Sound Level 94 dB, OSHA Pressure Compliant No, Output Thrust 0.2 lbf, Body Material Polyoxymethylene, Rubber, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Multi-Use Rule & Gauge (4906-0100)
- VEGA Torx Tamper 45 Power Bit x 2 (150TT45A)
- UNIBOR 2.9/16 x 2 TCT Carbide Cutter and Pilot, 3/4 Universal Shank (27282)
- EAZYPOWER Tee Star Hex Bit, Size T20, 1" (32214/B)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (52CF72)
- SPEEDAIRE Pistol Grip Air Gun Kit, 1" Extension (52CF84)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- SPEEDAIRE Thumb Lever Air Gun Kit (22YK41)
- DEWALT Hand Held Air Gun with Rubber Tip (DXCM035-0044)
- Speedaire Air Guns