Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit, 8" Extension
Mfr # 52KD66
Zoro # G7718098
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Polyoxymethylene
- Application Industrial Cleaning and Drying
- Outlet Size M14 x 1 in (F)NPT
- Includes 360 Degrees Rotatable Nozzle, Fitting Adapter, Inflator Nozzle, Needle Inflator, Tire Inflator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | M14 x 1 in (F)NPT |
Overall Length | 6 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 8 in |
Overall Width | 12 3/4 in |
Extension Size | 8 in |
Pistol Grip Trigger Length | 17 1/4 in |
Air Outlet Size | M14 x 1 |
Nominal Extension Length | 6 in |
Air Inlet Size | 1/4 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 8 in, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 92 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- DIABLO Carbide Oscillating Blade Set 1 pc (DOU3CS)
- TEKTON 5.5 mm Tip, 3/8 in. Drive, Metric (SHB13205)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Number of Pieces: 13 (25713)
- SPEEDAIRE Thumb Lever Air Gun, 3-15/16" Extension (22YK53)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (22YK56)
- SPEEDAIRE Pistol Grip Air Gun, 18-3/8" Extension (52CF68)
- COILHOSE PNEUMATICS Safety Blow Gun W/12" Extension (CO 612-S)
- Speedaire Air Guns & Accessories