Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit, 4" Extension
Mfr # 52KD67
Zoro # G7718140
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Polyoxymethylene
- Application High Flow
- Outlet Size M14 x 1 in (F)NPT
- Includes Bypass Nozzle, Chip Shield, High Flow Nozzle, Rubber Nozzle Tips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | M14 x 1 in (F)NPT |
Overall Length | 7 3/4 in |
Extension Size | 4 in |
Nozzle Length | 4 in |
Overall Width | 5 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Outlet Size | M14 x 1 |
Nominal Extension Length | Less than 6 in |
Air Inlet Size | 1/4 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 4 in, Nozzle Tip Material Rubber, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Standard, Air Flow Pattern Focused, Sound Level 89 dB, OSHA Pressure Compliant No, Output Thrust 0.7 lbf, Body Material Polyoxymethylene, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/16 in Size, Deep Socket, black oxide (69100)
- SPEEDAIRE Tool Balancer, Tool 1-2 Lb, No Lock (5YAP1)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEH5)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- LEGACY BLOW GUN W/QUIET-FLO NOZZLE (LMAG1402FZ)
- Speedaire Air Guns