Shop All Air Guns
Speedaire
Pistol Grip Air Gun Kit, 1" Extension
Mfr # 52CF84
Zoro # G7801635
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Plastic
- Application Cleaning
- Outlet Size 3/4 in (F)NPT
- Includes 1/4 in Male Plug, Needle Tip, Extension Safety Tip, Inflating Tip, Metal Blow Gun, Plastic Blow Gun, Plastic Tip, Rubber Tip, Safety Booster Tip, Siphon Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4 in (F)NPT |
Overall Length | 9 in |
Extension Size | 1 in |
Nozzle Length | 2 in, 3 in, 4 in, 6 in |
Overall Width | 5 1/8 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 4 3/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun Kit, Pistol-Grip, Number of Nozzles Included 12, Nozzle Length 2 in, 3 in, 4 in, 6 in, Nozzle Tip Material Aluminum, Brass, Rubber, Stainless Steel, Nozzle Angle Straight, Nozzle Features Non-Marring, Nozzle Multi Port, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant No, Output Thrust 1.8 lbf, Body Material Plastic, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- GREENLEE Ball End Mill, Carbide, 2" L (625-2)
- WESTWARD 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (4LXT4)
- LENOX Hand Seamer, Straight Handle Orientation (LXHT14350)
- SPEEDAIRE Thumb Lever Air Gun, 1/2" Extension (22YK47)
- SPEEDAIRE Pistol Grip Air Gun with Extension (52KD73)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF80)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J37)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- GUARDAIR Thumb Lever Air Gun, 6" Extension, Max. dBA: 104 (970006S)
- Speedaire Air Guns