Shop All Air Guns
Speedaire
Pistol Grip Air Gun, 48" Extension
Mfr # 2TEJ4
Zoro # G0861892
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Extreme Flow
- Outlet Size 1/2"-20 in UNF
- Includes Extension with Extreme Flow Safety Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/2"-20 in UNF |
Overall Length | 53 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 in |
Extension Size | 48 in |
Overall Width | 6 in |
Nominal Extension Length | 48 in |
Air Outlet Size | 1/2 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features High Flow, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 1.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-150)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- JAMESON Easy Buddy Roller Guide (6-141)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m5 x 0.8 (DWTP5X.8)
- SPEEDAIRE Thumb Lever Air Gun, 24" Extension (22YK54)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- MI-T-M Gun, 3/8 NPT F Zytel Shell (16-0445)
- Speedaire Air Guns & Accessories