Shop All Air Guns
Speedaire
Pistol Grip Air Gun, 36" Extension
Mfr # 2TEJ3
Zoro # G2257543
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Extreme Flow
- Outlet Size 1/2"-20 in UNF
- Includes Extension with Extreme Flow Safety Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2"-20 in UNF |
Overall Length | 42 1/2 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 36 in |
Overall Width | 6 in |
Air Outlet Size | 1/2 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | 36 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features High Flow, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 1.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48927)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6153)
- MILWAUKEE TOOL M186-Tool Kit, M18 Vac, M18 Multi-Tool (2696-26, 0880-20, 2626-20)
- DIABLO 1-1/4 in. W High Carbon Steel Oscillating Blade Multi-Material (DOU125KNFE)
- SPEEDAIRE Plastic Blow Gun (TT9405QG)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD70)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- MILTON Turbo Blow Gun, Adjustable Nozzle (S-181)
- Speedaire Air Guns