Shop All Air Guns
Speedaire
Pistol Grip Air Gun
Mfr # 2TEH9
Zoro # G2756223
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Extreme Flow
- Outlet Size 1/2"-20 in UNF
- Includes Extreme Flow Safety Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 1/2"-20 in UNF |
Overall Length | 6 1/2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 2 in |
Extension Size | 0 |
Overall Width | 6 in |
Air Outlet Size | 1/2 in |
Pistol Grip Trigger Length | 4 in |
Air Inlet Size | 1/4 in |
Nominal Extension Length | No Extension Included |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features High Flow, Nozzle Safety, Air Flow Pattern Focused, Sound Level 103 dB, OSHA Pressure Compliant Yes, Output Thrust 1.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #29 (C18082)
- KODIAK CUTTING TOOLS 3/4-16 Standard Hand Tap 3 Piece Tap Sets (5505621)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- SPEEDAIRE Plastic Blow Gun (TT9405QG)
- SPEEDAIRE Air Gun, Short Leaver, 72" Extension Size (458J50)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD65)
- SPEEDAIRE Pistol Grip Air Gun Kit, 8" Extension (52KD66)
- PREVOST OSHA Venturi Nozzle Blow Gun (27202 OSHA)
- Speedaire Air Guns