Shop All Air Guns
This Product is Discontinued
Speedaire
Pistol Grip Air Gun (Discontinued)
Mfr # 2TEH6
Zoro # G0454596
This Product is Discontinued
Key Features
- Air Gun Body Style Pistol Grip
- Body Material Aluminum
- Application Quiet Flow
- Outlet Size 1/2"-20 in UNF
- Includes Quiet Flow Safety Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 1/2"-20 in UNF |
Overall Length | 6 3/4 in |
Nozzle Length | 2 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Pistol Grip Trigger Length | 4 in |
Nominal Extension Length | No Extension Included |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/2 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 1 3/4 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Noise Reducing, Nozzle Safety, Air Flow Pattern Focused, Sound Level 96 dB, OSHA Pressure Compliant Yes, Output Thrust 1.4 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.